Shop All Handrail Brackets
Hickory Hardware
Hand Rail Brackets Collection Handrail Bracket Outdoor Use 3-3/16 Inch Stainless Steel Finish
Mfr # H078454SS
Zoro # G212045728
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Color Stainless Steel
- Includes One #10 x 1-1/2 Inch Flat Head Phillips Stainless Steel Screw & Two #10 x 1 Inch Flat Head Phillips Stainless Steel Screws in Matching Finish
- Handrail Shape Sleek/Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # H078454SS
- Zoro # G212045728
- Country of Origin China
- Category Handrail Brackets
Details
Material | Zinc |
Color | Stainless Steel |
Includes | One #10 x 1-1/2 Inch Flat Head Phillips Stainless Steel Screw & Two #10 x 1 Inch Flat Head Phillips Stainless Steel Screws in Matching Finish |
Handrail Shape | Sleek/Smooth |
Description
- •All essential mounting hardware included for an effortless installation.
- •Simple design is easy to install
- •Round base bracket can tilt to the angle of new and preexisting handrails
- •Contemporary design complements modern style handrails and homes. Specially developed Stainless Steel finish for outdoor usage.
- •Durable metal construction. Consult local building codes for proper use.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500160195)
- DELTANA Satin Brass Door and Butt Hinge (S44R5BB4)
- DTC 10in Standard Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (45.96.10-D)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-SN)
- NATIONAL HARDWARE Silver Zinc Handrail Bracket 3.10 in. L 250 lb (N332-825)
- GLI POOL PRODUCTS Gli Pool Products 195612 Spring Stainless Steel Pacfab (195612)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-SN1)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- Hickory Hardware Handrail Brackets