Shop All Handrail Brackets
Hickory Hardware
Hand Rail Brackets Collection Handrail Bracket Heavy Duty 2-13/16 Inch Satin Nickel Finish
Mfr # H078451SN
Zoro # G412045863
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Color Satin Nickel
- Handrail Shape Sleek/Smooth
- Includes Three #8 x 1-1/2 Inch Phillips Pan Head Screws & Two #8 x 1 Inch Phillips Pan Head Screws in Matching Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hickory Hardware
- MFR # H078451SN
- Zoro # G412045863
- Country of Origin China
- Category Handrail Brackets
Details
Material | Zinc |
Color | Satin Nickel |
Handrail Shape | Sleek/Smooth |
Includes | Three #8 x 1-1/2 Inch Phillips Pan Head Screws & Two #8 x 1 Inch Phillips Pan Head Screws in Matching Finish |
Description
- •All essential mounting hardware included for an effortless installation.
- •Simple design is easy to install
- •Included bracket strap adjusts to angle of new and preexisting handrails
- •Classic utilitarian design
- •Multiple brackets can support up to 200lbs if securely and properly installed on wall studs. Consult local building codes for proper use.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- DEFENSEGUARD White Screen Door Hardware Kit (DE835126)
- CODEL DOORS 36" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (3068MHCROCBF)
- BLUM Standard Left Hand Locking Device for 763/769 Movento Slides (T51.7601LI)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-SN)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- ONWARD 3 18inch 79 mm Handrail Bracket, White (22820WV)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- NATIONAL HARDWARE Silver Stainless Steel Handrail Bracket 250 lb (N348-953)
- Hickory Hardware Molding & Millwork