Shop All Handrail Brackets
Hickory Hardware
Hand Rail Brackets Collection Handrail Bracket Heavy Duty 2-13/16 Inch Polished Brass Finish
Mfr # H078451PB
Zoro # G112045743
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Color Polished Brass
- Includes Three #8 x 1-1/2 Inch Phillips Pan Head Screws & Two #8 x 1 Inch Phillips Pan Head Screws in Matching Finish
- Handrail Shape Sleek/Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # H078451PB
- Zoro # G112045743
- Country of Origin China
- Category Handrail Brackets
Details
Material | Zinc |
Color | Polished Brass |
Includes | Three #8 x 1-1/2 Inch Phillips Pan Head Screws & Two #8 x 1 Inch Phillips Pan Head Screws in Matching Finish |
Handrail Shape | Sleek/Smooth |
Description
- •All essential mounting hardware included for an effortless installation.
- •Simple design is easy to install
- •Included bracket strap adjusts to angle of new and preexisting handrails
- •Classic utilitarian design
- •Multiple brackets can support up to 200lbs if securely and properly installed on wall studs. Consult local building codes for proper use.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- PRIME-LINE BRACKET TOP BIFOLD 16916 (N 6710)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-SN)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- ONWARD 3 18inch 79 mm Handrail Bracket, Satin Nickel (22820SNV)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.10 in. L (N332-916)
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- NATIONAL MFG/SPECTRUM BRANDS HHI Oil BRZ Hand Bracket (N830-133)
- PAMEX Handrail Bracket Bright Brass Finish (DD0310PB)
- Hickory Hardware Handrail Brackets