Shop All Handrail Brackets
Hickory Hardware
Hand Rail Brackets Collection Handrail Bracket 3-3/16 Inch Satin Nickel Finish
Mfr # H078453SN
Zoro # G012045805
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Color Satin Nickel
- Includes One #10 x 1-1/2 Inch Flat Head Phillips Screw & Two #10 x 1 Inch Flat Head Phillips Screws in Matching Finish
- Handrail Shape Sleek/Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # H078453SN
- Zoro # G012045805
- Country of Origin China
- Category Handrail Brackets
Details
Material | Zinc |
Color | Satin Nickel |
Includes | One #10 x 1-1/2 Inch Flat Head Phillips Screw & Two #10 x 1 Inch Flat Head Phillips Screws in Matching Finish |
Handrail Shape | Sleek/Smooth |
Description
- •All essential mounting hardware included for an effortless installation.
- •Simple design is easy to install
- •Round base bracket can tilt to the angle of new and preexisting handrails
- •Contemporary design complements modern style handrails and homes
- •Durable metal construction. Consult local building codes for proper use.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-SN)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- ONWARD 3 18inch 79 mm Handrail Bracket, Matte Black (22820FBV)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Dull Nickel (2284DNV)
- HAGER Bright Brass Bracket 66013 (056320)
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- Hickory Hardware Handrail Brackets