Shop All Handrail Brackets
Hickory Hardware
Hand Rail Brackets Collection Handrail Bracket 3-3/16 Inch Polished Brass Finish
Mfr # H078453PB
Zoro # G712045877
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Color Polished Brass
- Includes One #10 x 1-1/2 Inch Flat Head Phillips Screw & Two #10 x 1 Inch Flat Head Phillips Screws in Matching Finish
- Handrail Shape Sleek/Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # H078453PB
- Zoro # G712045877
- Country of Origin China
- Category Handrail Brackets
Details
Material | Zinc |
Color | Polished Brass |
Includes | One #10 x 1-1/2 Inch Flat Head Phillips Screw & Two #10 x 1 Inch Flat Head Phillips Screws in Matching Finish |
Handrail Shape | Sleek/Smooth |
Description
- •All essential mounting hardware included for an effortless installation.
- •Simple design is easy to install
- •Round base bracket can tilt to the angle of new and preexisting handrails
- •Contemporary design complements modern style handrails and homes
- •Durable metal construction. Consult local building codes for proper use.
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- PRIME-LINE Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass 1 Set (MP65020)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-SN)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- LAVI INDUSTRIES Brass Splice, Brass, 1-1/2" H, 6" L (00-830/1H)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- Hickory Hardware Handrail Brackets