Shop All Drawer Slides
Hickory Hardware
Drawer Slide Undermount Soft Close 75 lb. Capacity Full Extension 21 Inch Cadmium Finish
Mfr # HH075214-2C
Zoro # G512045862
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cadmium
- Material Steel/Plastic
- Color Silver/ Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # HH075214-2C
- Zoro # G512045862
- Country of Origin Italy
- Category Drawer Slides
Details
Finish | Cadmium |
Material | Steel/Plastic |
Color | Silver/ Aluminum |
Description
- •All essential mounting hardware included for an effortless installation.
- •Smooth glide operation
- •Vertical adjustment via front locking clips
- •Ball bearing action
- •Matched pair of lefty & righty components
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0054-SAM)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- ACHIM IMPORTING CO Achim Retro Self Adhesive Vinyl Floor Tile 12in x 12in, Tan/Taupe, 20 Pack (RTFTV62220)
- HARDWARE RESOURCES 5" Wx5"Dx3"H Rubberwood Crown Bun Foot (BFC40RW)
- HICKORY HARDWARE Soft Close Drawer Slide 14 Inch, 2PK (P1055/14-2C)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/18-2C)
- HICKORY HARDWARE Ball Bearing Full Ext 16 Inch, 2PK (P1050/16-2C)
- HICKORY HARDWARE Soft Close Drawer Slide 12 Inch, 2PK (P1055/12-2C)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/16-W)
- KING SLIDE Undermount Soft Close - 21 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F533)
- Hickory Hardware Drawer Slides