Shop All Drawer Slides
Hickory Hardware
Drawer Slide Undermount Soft Close 75 lb. Capacity Full Extension 18 Inch Cadmium Finish
Mfr # HH075213-2C
Zoro # G312045727
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cadmium
- Material Steel/Plastic
- Color Silver/ Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # HH075213-2C
- Zoro # G312045727
- Country of Origin Italy
- Category Drawer Slides
Details
Finish | Cadmium |
Material | Steel/Plastic |
Color | Silver/ Aluminum |
Description
- •All essential mounting hardware included for an effortless installation.
- •Smooth glide operation
- •Vertical adjustment via front locking clips
- •Ball bearing action
- •Matched pair of lefty & righty components
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK691615M)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KA)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/20-W)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/14-W)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/16-W)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/12-W)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- GENESIS 48 Inch Drawer Slide Locks In & Out (ADS 7650-48 RH)
- Hickory Hardware Drawer Slides