Shop All Cabinet Handles & Pulls
Hickory Hardware
Dover Collection Pull 3 Inch Center to Center Matte Black Finish
Mfr # H078770MB
Zoro # G912045813
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Shape Arch
- Includes Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hickory Hardware
- MFR # H078770MB
- Zoro # G912045813
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Shape | Arch |
Includes | Two #8-32 x 1 Inch Truss Head Screws & Two #8-32 x 1-1/2 Inch Truss Head Screws |
Description
- •All essential mounting hardware included for an effortless installation.
- •This collection is a "go-to" for most spaces
- •This collection is a trendy update for transitional spaces
- •Matte Black adds bold and dramatic flair to a modern space
- •Satin brass, Brushed Golden Brass, and Flat Ultra Brass are modern and luxurious
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- OSBORNE WOOD PRODUCTS 1 1/2 x 3/4 x 96 1 1/2" Half Round Rope Moulding in Beech (891428BCH)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- HICKORY HARDWARE Aluminum Handle 30 Inch, 2PK (C02H075748-AL)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P676-UW)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P7344-VB)
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (H076704-VB)
- HICKORY HARDWARE Lip Pull 6-5/16 Inch (160mm) Center to Center (HH074888-OBH)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3456-SS)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- Hickory Hardware Cabinet Handles & Pulls