Shop All Shears, Pruners & Loppers
Hickok
Vine and Tree Loppers
Mfr # 32A
Zoro # G902679745
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32"
- Width 12
- Outside Diameter 2.8
- Overall Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickok
- MFR # 32A
- Zoro # G902679745
- UPC # 745268111180
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 32" |
Width | 12 |
Length | 32 |
Outside Diameter | 2.8 |
Overall Height (In.) | 1 |
Description
This Hickok Bypass Tree Loppers feature a 2" cutting capacity.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS BI-DIRECTIONAL SCREEN DOOR LATCH (06-11865)
- WOODSTREAM Woodstream Coropration PC13 Gardener's Blue Ribbon 13inch Rolling Plant Caddie (PC13)
- K&H PET PRODUCTS Small Animal Heated Cover Gray 9" x 12" x 0.5" (1065)
- GRILL MARK GRILL CHX LEG/WNG SS RCK (41551A)
- HICKOK Bypass Lopper, 36 Inch , Cut Cap 2 Inch (36A)
- HICKOK Vine and Tree Loppers (28A)
- HICKOK Replacement Tree Lopper Blade (400)
- HICKOK Vine and Tree Loppers (24M)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- HICKOK Vine and Tree Loppers (20M)
- MILWAUKEE TOOL M12 FUEL HATCHET 6" Pruning Saw Kit (2527-21, 48-11-2440)
- Hickok Lawn & Garden Tools