Shop All Shears, Pruners & Loppers
Hickok
Vine and Tree Loppers
Mfr # 28A
Zoro # G102679828
Free Shipping & Returns
$99.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28"
- Width 10.3
- Outside Diameter 2.6
- Overall Height (In.) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hickok
- MFR # 28A
- Zoro # G102679828
- UPC # 745268111166
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 28" |
Length | 28 |
Width | 10.3 |
Outside Diameter | 2.6 |
Overall Height (In.) | 1.1 |
Description
This Hickok Bypass Tree Loppers feature a 2" cutting capacity.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hhcs-3/8-24 3.25 (710-04693)
- MURRAY Drive Belt (37X111MA)
- PURITY Purity PCSKM Pelican Residential Skimmer Net (PCSKM)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- HICKOK Bypass Lopper, 36 Inch , Cut Cap 2 Inch (36A)
- HICKOK Vine and Tree Loppers (32A)
- HICKOK Vine and Tree Loppers (24M)
- HICKOK Replacement Tree Lopper Blade (400)
- HICKOK Vine and Tree Loppers (20M)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- JAMESON Jameson Tools Limb and Wire Raiser, 2-Pack (WR-1-2PK)
- Hickok Lawn & Garden Tools