Shop All Shears, Pruners & Loppers
Hickok
Vine and Tree Loppers
Mfr # 24M
Zoro # G702680125
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.1
- Outside Diameter 2.2
- Width 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickok
- MFR # 24M
- Zoro # G702680125
- UPC # 745268111241
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Length | 24.1 |
Overall Height (In.) | 1.1 |
Outside Diameter | 2.2 |
Width | 10.3 |
Description
Hickok Vine Loppers are made with aircraft-grade alloy steel heads and aluminum handles making them up to 30% lighter than the competition without sacrificing precision or strength. each lopper has an extra-deep hook and curved blade that hold vines firmly in place while you make smooth, professional cuts. These loppers feature smaller blades than tree loppers and have a 30° offset allowing you to reach straight into the vines for easier pruning.
Specify length from drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (JNF175B)
- PATIOPLUS 20 qt. Organic & Natural Rose & Flower Planting Soil (PA3866673)
- LOGO BRANDS Arizona Cardinals Crosshatch 16 Can Cooler Tote (601-83-CR1)
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- HICKOK Vine and Tree Loppers (20M)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- HICKOK Replacement Tree Lopper Blade (400)
- HICKOK Vine and Tree Loppers (32A)
- HICKOK Vine and Tree Loppers (28A)
- HICKOK Bypass Lopper, 36 Inch , Cut Cap 2 Inch (36A)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- Hickok Lawn & Garden Tools