Shop All Shears, Pruners & Loppers
Hickok
Bypass Lopper, 36 Inch , Cut Cap 2 Inch
Mfr # 36A
Zoro # G002680023
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Width 13.6
- Overall Height (In.) 0.8
- Outside Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickok
- MFR # 36A
- Zoro # G002680023
- UPC # 745268111197
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 36" |
Length | 36 |
Width | 13.6 |
Overall Height (In.) | 0.8 |
Outside Diameter | 3 |
Description
This Hickok Bypass Tree Loppers feature a 2" cutting capacity.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Faucet Connection, Black, Plastic (FCKIT-1PK)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools 30in. Sprinkler Valve Key SK-21 (SK-21)
- MTD Plenum-K Style (931-09328)
- RAINDRIP Grnd Cover Flowerbed Kit (SDGCBHP)
- HICKOK Vine and Tree Loppers (28A)
- HICKOK Vine and Tree Loppers (32A)
- HICKOK Vine and Tree Loppers (20M)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- HICKOK Vine and Tree Loppers (24M)
- HICKOK Replacement Tree Lopper Blade (400)
- BAREBONES LIVING Barebones | Japanese Pruner - Old World Japanese Design, Durable Steel Construction (GDN-051)
- Hickok Lawn & Garden Tools