Shop All Soil Auger Parts & Accessories
Hi-Yield
Iron Sulfate 4Lb
Mfr # 32340
Zoro # G800445985
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 lb
- Application Lawns
- Coverage Area 1000 sq. ft.
- Form Granules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Yield
- MFR # 32340
- Zoro # G800445985
- UPC # 732221323407
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Capacity | 4 lb |
Application | Lawns |
Coverage Area | 1000 sq. ft. |
Form | Granules |
Description
Recommended for the prevention and correction of chlorosis (yellowing of plant leaves) caused by iron deficiency. Aids in creating an acid soil condition. Formerly Copperas.
- •Recommended for the prevention and correction of chlorosis (yellowing of plant leaves) caused by iron deficiency
- •Aids in creating an acid soil condition
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: DC, DE, HI, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CUTTING Oregon AdvanceCut 14 In. Chainsaw Chain (S52)
- MTD Wheel-Steering (631-04028)
- AFTERMARKET Belt, Ground Drive (A-07243600-AI)
- KOHLER Pick-Up Oil (24 381 04-S)
- MTD Gearbox Asm-Auger 26 (918-0415B)
- MIRACLE-GRO Mg Indoor Potting Mix6Qt (72776430)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- MOSSER LEE Pearl Stne Soil Covr 5Lb (ML1122)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- PROVEN WINNERS Premium All Purpose Potting Soil 16 qt (3101012.Q16P)
- Hi-Yield Lawn & Garden Tools