Shop All Welding Screens
Hi Temp
Welding Screen, 6 ft. W, 6 ft., Gray
Mfr # G51-6x6-JS
Zoro # G4998761
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 17 oz/sq yd
- Grommet Placement 12 in Centers on One Side
- Height 6 ft.
- Width 6 ft.
- Thickness 0.017"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # G51-6x6-JS
- Zoro # G4998761
- Country of Origin Canada
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain With Window, Curtain Design Curtain, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Gray/Orange, Curtain Material Weight 17 oz/sq yd, Curtain Material Thickness 0.44 mm, Grommet Spacing 12 in, Standards FM Approved, Fastener Type Grommets, Features Made with G51 Material, Grommet Location One Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Insulator, Tweco (RAD64002682)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- WELLER Heater Uses Threadon Tips 50 Watt 1000F (37BK)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Ylw Org (22RN70)
- Hi Temp Welding Screens