Shop All Welding Screens
Hi Temp
Welding Pipe Wrap, 8 in. W, 4 ft., Pink
Mfr # P51-8X48-PLW
Zoro # G0814624
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 in
- Color Pink
- Thickness 1.000"
- Withstand Temp. 1,000 Degrees F
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # P51-8X48-PLW
- Zoro # G0814624
- UPC # 629054000639
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Width | 8 in |
Width | 8" |
Height | 4 ft. |
Protective Height | 4 ft |
Overall Width | 8 in |
Overall Length | 4 ft |
Description
Welding Pipe Wrap, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 4 ft, Overall Width 8 in, Protective Material Color Pink, Protective Material Weight 17 oz/sq yd, Protective Material Thickness 0.44 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, FM Approved, Duty Rating Medium, Fastener Type Elastic Strapping with Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Three-Flint Striker (86103)
- RECTORSEAL Nokorode 1.7 oz Lead-Free Soldering Flux 1 pc (14002)
- POWERWELD Wire Lube Pads, 4 per Package (LUBE4)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- Hi Temp Welding Screens