Shop All Welding Screens
Hi Temp
Welding Pipe Wrap, 12 in. W, 3 ft., Pink
Mfr # P51-12X36-PLW
Zoro # G3423892
original price:
$92.25
9% off
new price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 17 oz/sq yd
- Protective Width 1 ft
- Protective Thickness 1.0 in
- Thickness 1.000"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # P51-12X36-PLW
- Zoro # G3423892
- UPC # 629054000677
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Width | 1 ft |
Width | 12" |
Height | 3 ft. |
Protective Height | 3 ft |
Overall Length | 3 ft |
Overall Width | 1 ft |
Description
Welding Pipe Wrap, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 3 ft, Overall Width 1 ft, Protective Material Color Pink, Protective Material Weight 17 oz/sq yd, Protective Material Thickness 0.44 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, FM Approved, Duty Rating Medium, Fastener Type Elastic Strapping with Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- MILLER ELECTRIC Fingertip Control (195503)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Red (22RN59)
- Hi Temp Welding Screens