Shop All Heat Resistant Materials
Hi Temp
Welding Pad, 5 ft. W, 6 ft., 1 in., Red
Mfr # R51-60X72X1-P
Zoro # G2686467
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Pads
- Protective Width 5 ft
- Protective Height 6 ft
- Protective Color Red
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-60X72X1-P
- Zoro # G2686467
- Country of Origin Canada
- Category Heat Resistant Materials
Dimensions
Protective Width | 5 ft |
Protective Height | 6 ft |
Width | 5 ft. |
Height | 6 ft. |
Overall Width | 5 ft |
Overall Length | 6 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 6 ft, Overall Width 5 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Welding Table Clamp Kit (TSK104)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- MASTER APPLIANCE Propane Torch Head (MRA-PT-200SI)
- XTRWELD Silicon Bronze .035 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPSILBR035-30)
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- TORK Electromechanical Timer, 208 to 277V (1104B)
- TILLMAN Green Cotton Flame-Retardant Jacket (6230-5X)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- TILLMAN 50Ft 1.25In Cable Cover (581C50)
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- Hi Temp Heat Resistant Materials