Shop All Heat Resistant Materials
Hi Temp
Welding Pad, 5 ft. W, 5 ft., 1 in., Red
Mfr # R51-60X60X1-P
Zoro # G0690295
original price:
$1,055.47
39% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Pads
- Protective Width 5 ft
- Protective Height 5 ft
- Protective Color Red
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-60X60X1-P
- Zoro # G0690295
- Country of Origin Canada
- Category Heat Resistant Materials
Dimensions
Protective Width | 5 ft |
Protective Height | 5 ft |
Width | 5 ft. |
Height | 5 ft. |
Overall Width | 5 ft |
Overall Length | 5 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 5 ft, Overall Width 5 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (S113844-G31)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-16, 5/32", 30 lb (ED033095)
- 3M Welding Drape, W 57 In., H 80 In. (05919)
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- TILLMAN Ack Spats, PR (527ACK)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- ZORO SELECT Welding Umbrella, 6.5 ft. W, 9 ft., Blue (22RP02)
- TORK Electromechanical Timer, 208 to 277V (1104B)
- Hi Temp Heat Resistant Materials