Shop All Welding Screens
Hi Temp
Welding Pad, 30 in. W, 30 in., 1 in., Red
Mfr # R51-30X30X1-PS
Zoro # G2124001
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Coated Fiberglass
- Protective Width 2 ft 6 in
- Withstand Temp. 1,750 Degrees F
- Thickness 1.000"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-30X30X1-PS
- Zoro # G2124001
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Width | 2 ft 6 in |
Width | 2 ft. 6" |
Height | 30" |
Protective Height | 2 ft 6 in |
Overall Width | 2 1/2 ft |
Overall Length | 2 1/2 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 2 1/2 ft, Overall Width 2 1/2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Front Lens Cover, For Titanium Helmets, 4 5/8 in x 5 5/8 in, Clear, Pack of 5 (216326)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- LINCOLN ELECTRIC Magnum Cable Assembly Adapter Kit (K466-6)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Pipe Wrap, 12 in. W, 3 ft., Pink (P51-12X36-PLW)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- Hi Temp Welding Screens