Shop All Welding Screens
Hi Temp
Welding Pad, 3 ft. W, 3 ft., 1 in., Red
Mfr # R51-36X36X1-P
Zoro # G2062611
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Thickness 1.000"
- Protective Width 3 ft
- Protective Height 3 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-36X36X1-P
- Zoro # G2062611
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 3 ft. |
Protective Width | 3 ft |
Protective Height | 3 ft |
Height | 3 ft. |
Overall Length | 3 ft |
Overall Width | 3 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 3 ft, Overall Width 3 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- BLUE DEMON Silicon Brnz, Weld Wire, .035", 11lb Spool (SILBRZ-035-11)
- MILLER ELECTRIC Consumable Kit, 40 AMP, For XT40 (253521)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- GREENE MANUFACTURING Welding Booth Curtain, Smoke Gray, 36"x48" (C-36)
- Hi Temp Welding Screens