Shop All Welding Screens
Hi Temp
Welding Pad, 24 in. W, 6 ft., 1 in., Red
Mfr # R51-24X72X1-PS
Zoro # G0525655
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft.
- Withstand Temp. 1,750 Degrees F
- Material Weight 32 oz/sq yd
- Thickness 1.000"
- Standards CSA Certified, UL 1709
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-24X72X1-PS
- Zoro # G0525655
- UPC # 629054000813
- Country of Origin Canada
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Width | 2 ft |
Width | 24" |
Protective Height | 6 ft |
Overall Width | 2 ft |
Overall Length | 6 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 6 ft, Overall Width 2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, X-4B Series, Acetylene (0386-0336)
- OATEY Solder, 1 Lb-.117" Dia, Silver Lead Free (23001)
- POWERWELD Welding Screen Frame, 6' x 8' (PWFR68)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP9/WP20) (13N27)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pipe Wrap, 12 in. W, 3 ft., Pink (P51-12X36-PLW)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- Hi Temp Welding Screens