Shop All Welding Screens
Hi Temp
Welding Pad, 24 in. W, 6 ft., 1 in., Red
Mfr # R51-24X72X1-P
Zoro # G0455052
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Protective Color Red
- With Grommet / Without Grommet Without Grommet
- Standards CSA Certified, UL 1709
- Material Weight 32 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-24X72X1-P
- Zoro # G0455052
- UPC # 629054000806
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 24" |
Height | 6 ft. |
Protective Width | 2 ft |
Protective Height | 6 ft |
Overall Length | 6 ft |
Overall Width | 2 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 6 ft, Overall Width 2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- HIGHSIDE CHEMICALS Solderlene 4oz. Soldering Paste (30004)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- WELDFORCE WF ADVX-7 Shade W3/5-9/9-13 Welding helmet (HPA-A11WH)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- TILLMAN Lg Grn Fr Cape (6221L)
- Hi Temp Welding Screens