Shop All Welding Screens
Hi Temp
Welding Pad, 24 in. W, 4 ft., 1 in., Red
Mfr # R51-24X48X1-PS
Zoro # G3032084
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
- Withstand Temp. 1,750 Degrees F
- Protective Width 2 ft
- Height 4 ft.
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi Temp
- MFR # R51-24X48X1-PS
- Zoro # G3032084
- UPC # 629054000509
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Width | 2 ft |
Height | 4 ft. |
Protective Height | 4 ft |
Width | 24" |
Overall Length | 4 ft |
Overall Width | 2 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 4 ft, Overall Width 2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- HOT MAX Torch Kit, Propane, 100,000 BTU, With Idle/Boost Valve, Jr Version (100G)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- RECTORSEAL Nokorode 1.7 oz Lead-Free Soldering Flux 1 pc (14002)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- TILLMAN Welding Jacket XL (3280-XL)
- Hi Temp Welding Screens