Shop All Welding Screens
Hi Temp
Welding Pad, 24 in. W, 24 in., 1 in., Red
Mfr # R51-24X24X1-PS
Zoro # G0857193
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Pads
- With Grommet / Without Grommet Without Grommet
- Standards CSA Certified, UL 1709
- Width 24"
- Protective Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-24X24X1-PS
- Zoro # G0857193
- UPC # 629054000486
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 24" |
Height | 2 ft. |
Protective Width | 2 ft |
Protective Height | 2 ft |
Overall Width | 2 ft |
Overall Length | 2 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 2 ft, Overall Width 2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4755-7)
- ARCAIR Elec, Pointed Gouging, Carb, 3/16"x12", PK50 (22033003C)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Orange (628242430135)
- Hi Temp Welding Screens