Shop All Welding Screens
Hi Temp
Welding Pad, 24 in. W, 24 in., 1 in., Red
Mfr # R51-24X24X1-P
Zoro # G3232311
original price:
$217.56
10% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Pads
- Thickness 1.000"
- Withstand Temp. 1,750 Degrees F
- Protective Height 2 ft
- Protective Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-24X24X1-P
- Zoro # G3232311
- UPC # 629054000479
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Height | 2 ft |
Width | 24" |
Height | 2 ft. |
Protective Width | 2 ft |
Overall Width | 2 ft |
Overall Length | 2 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 2 ft, Overall Width 2 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- MILLER ELECTRIC Headgear (260486)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- HARRIS Flux (SSWF7)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Pipe Wrap, 12 in. W, 3 ft., Pink (P51-12X36-PLW)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- Hi Temp Welding Screens