Shop All Welding Screens
Hi Temp
Welding Pad, 12in. W, 14 in., 1 in., Red
Mfr # R51-12X14X1-PS
Zoro # G2936227
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Thickness 1.000"
- Protective Thickness 1.0 in
- With Grommet / Without Grommet Without Grommet
- Features Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-12X14X1-PS
- Zoro # G2936227
- UPC # 629054000783
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Height | 1 ft 3 in |
Height | 14" |
Width | 12" |
Protective Width | 1 ft |
Overall Width | 1 ft |
Overall Length | 1 1/4 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 1 1/4 ft, Overall Width 1 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle, Thread On, .625 Id, 1/8R (KP2743-1-62RA)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- MILLER ELECTRIC Contact Tip, FasTip, 0.040, PK10 (223017)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Narrow, 90 Degree Angle (54B017)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Pipe Wrap, 12 in. W, 3 ft., Pink (P51-12X36-PLW)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- Hi Temp Welding Screens