Shop All Welding Screens
Hi Temp
Welding Pad, 12 in. W, 14 in., 1 in., Red
Mfr # R51-12X14X1-P
Zoro # G1076747
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards CSA Certified, UL 1709
- Withstand Temp. 1,750 Degrees F
- Protective Height 1 ft 3 in
- Material Silicone Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-12X14X1-P
- Zoro # G1076747
- UPC # 629054000769
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Height | 1 ft 3 in |
Protective Width | 1 ft |
Height | 14" |
Width | 12" |
Overall Width | 1 ft |
Overall Length | 1 1/4 ft |
Description
Welding Pad, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 1 1/4 ft, Overall Width 1 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location No Grommet Holes, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Double Flat Soldering Tip (PPT5)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.375 In (43S)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- Hi Temp Welding Screens