Shop All Welding Screens
Hi Temp
Welding Curtain, 8 ft. W, 10 ft., Orange
Mfr # O51-8X10-20-B
Zoro # G3057801
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.021"
- Standards FM Approved
- Protective Material Silicone Coated Fiberglass
- Welding Protection Sub-Category Curtains
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-8X10-20-B
- Zoro # G3057801
- UPC # 629054000417
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Height | 10 ft |
Height | 10 ft. |
Protective Width | 8 ft |
Curtain Height | 10 ft |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 10 ft, Curtain Width 8 ft, Curtain Material Color Orange, Curtain Material Weight 20 oz/sq yd, Curtain Material Thickness 0.54 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets, Features Hemmed on Two Sides, Grommet Location Four Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Beanie, Cotton, Black, PK10 (06-0500-54)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- MOTOR GUARD Compressed Air Filter Sub Micronic Kit (M-100-KIT)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red (384-338F-6X8)
- Hi Temp Welding Screens