Shop All Welding Screens
Hi Temp
Welding Curtain, 6 ft. W, 8 ft., Orange
Mfr # O51-6X8-20-B
Zoro # G3366991
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone-Coated Fiberglass
- Material Weight 20 oz/sq yd
- Thickness 0.021"
- With Grommet / Without Grommet With Grommet
- Grommet Placement One on each Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-6X8-20-B
- Zoro # G3366991
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 6 ft. |
Protective Height | 8 ft |
Protective Width | 6 ft |
Height | 8 ft. |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Orange, Curtain Material Weight 20 oz/sq yd, Curtain Material Thickness 0.54 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets, Features Hemmed on Two Sides, Grommet Location Four Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- Hi Temp Welding Screens