Shop All Welding Screens
Hi Temp
Welding Curtain, 5 ft. W, 6 ft., Orange
Mfr # O51-5X6-20-B
Zoro # G0940116
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Silicone Coated Fiberglass
- Welding Protection Sub-Category Curtains
- Width 5 ft.
- Standards FM Approved
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-5X6-20-B
- Zoro # G0940116
- UPC # 629054000394
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 5 ft. |
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 5 ft |
Curtain Height | 5 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Curtain Height 5 ft, Curtain Width 6 ft, Curtain Material Color Orange, Curtain Material Weight 20 oz/sq yd, Curtain Material Thickness 0.54 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets, Features Hemmed on Two Sides, Grommet Location Four Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in. (PT-035)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Curtain, 145.3 ftW, 3.28 ft, Orange (O51-39-20)
- STEINER INDUSTRIES ORANGE 14mil Welding Curtain 6x6 (SB33866)
- Hi Temp Welding Screens