Shop All Welding Screens
Hi Temp
Welding Curtain, 147.6 ftW, 5.08 ft, Orange
Mfr # O51-61-20
Zoro # G2613107
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 150 ft
- Width 150 ft.
- With Grommet / Without Grommet Without Grommet
- Welding Protection Sub-Category Curtains
- Withstand Temp. 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-61-20
- Zoro # G2613107
- UPC # 629054000110
- Country of Origin Canada
- Category Welding Screens
Dimensions
Protective Width | 150 ft |
Width | 150 ft. |
Protective Height | 5 ft |
Height | 5 ft. |
Overall Width | 5 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Orange, Protective Material Weight 20 oz/sq yd, Protective Material Thickness 0.54 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Magnum Pro 250, 20 ft (K2651-3)
- OATEY Paste Flux, Paste, Petroleum, 4 oz. (30013)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- CHEMTRONICS Desoldering Wick, 25 ft., 4, Copper, Rosin (50-4-25)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- JACKSON SAFETY Welding Curtain and Frame Kit (37292)
- Hi Temp Welding Screens