Shop All Welding Screens
Hi Temp
Welding Curtain, 145.3 ftW, 3.28 ft, Orange
Mfr # O51-39-20
Zoro # G2419295
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 150 ft.
- Protective Thickness 0.021 in
- Protective Material Fiberglass
- Standards FM Approved
- Welding Protection Sub-Category Curtains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-39-20
- Zoro # G2419295
- UPC # 629054000097
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 150 ft. |
Height | 3-1/4 ft. |
Protective Height | 3 ft 3 in |
Protective Width | 150 ft |
Overall Width | 3 1/4 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 3 1/4 ft, Protective Material Color Orange, Protective Material Weight 20 oz/sq yd, Protective Material Thickness 0.54 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- SMITH EQUIPMENT Welding And Cutting Tote, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-500)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- Hi Temp Welding Screens