Shop All Welding Screens
Hi Temp
Welding Curtain, 145.3 ft W, 3.28 ftH, Pink
Mfr # P51-39-17
Zoro # G2049957
original price:
$689.69
15% off
new price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Material Weight 17 oz/sq yd
- Width 150 ft.
- Welding Protection Sub-Category Curtains
- Material Silicone Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # P51-39-17
- Zoro # G2049957
- UPC # 629054000134
- Country of Origin Canada
- Category Welding Screens
Dimensions
Width | 150 ft. |
Height | 3-1/4 ft. |
Protective Height | 3 ft 3 in |
Protective Width | 150 ft |
Overall Length | 150 ft |
Overall Width | 3 1/4 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 3 1/4 ft, Protective Material Color Pink, Protective Material Weight 17 oz/sq yd, Protective Material Thickness 0.44 mm, Resistance Properties Chemical Resistant, Water Resistant, Standards FM Approved, Fastener Type No Fasteners Included, Features Protect Vertically from Sparks and Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 10 lb. (30XN78)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4H9)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- HI TEMP Welding Pipe Wrap, 12 in. W, 8 ft., Pink (P51-12X96-PLW)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- HI TEMP Welding Pad, 12 in. W, 14 in., 1 in., Red (R51-12X14X1-P)
- HI TEMP Welding Pad, 3 ft. W, 3 ft., 1 in., Red (R51-36X36X1-P)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- STEINER Casters For H D Welding Screens (54606HD)
- Hi Temp Welding Screens