Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 8 ft. W, 10 ft., Red
Mfr # R51-8X10-32-B
Zoro # G1962125
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032"
- Color Red
- Protective Width 10 ft
- Standards CSA Certified, UL 1709
- Material Weight 32 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi Temp
- MFR # R51-8X10-32-B
- Zoro # G1962125
- UPC # 629054000363
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Protective Width | 10 ft |
Width | 10 ft. |
Height | 8 ft. |
Protective Height | 8 ft |
Overall Width | 8 ft |
Overall Length | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 10 ft, Overall Width 8 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLACK, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLACK)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX43)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- HI TEMP Welding Blanket, 6 ft. W, 6 ft., Red (R51-6X6-32-B)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 10 ft. W, 10 ft., Red (R51-10X10-32-B)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- K-TOOL INTERNATIONAL Auto Darkening Welding Goggles Kit, 70046 (KTI70046)
- Hi Temp Welding Protection Accessories