Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 6 ft. W, 8 ft., Red
Mfr # R51-6X8-32-B
Zoro # G0392551
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft.
- Grommet Placement One on each Corner
- Protective Width 8 ft
- Color Red
- Material Silicone Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-6X8-32-B
- Zoro # G0392551
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 8 ft. |
Overall Width | 6 ft |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 200 AMPS (EG-200)
- ESAB Rod (11412900)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- HOBART FILLER METALS Brazing Alloy, General Purp LFB, 1/8, 3lb (S308846-G16)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- JACKSON SAFETY Welding Blanket, Wilson, Weld-O-Glass, 8 ft W, Fiberglass (36159)
- Hi Temp Welding Protection Accessories