Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 6 ft. W, 6 ft., Red
Mfr # R51-6X6-32-B
Zoro # G0959524
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Withstand Temp. 1,750 Degrees F
- Protective Thickness 0.032 in
- Protective Color Red
- Material Weight 32 oz/sq yd
- Standards CSA Certified, UL 1709
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-6X6-32-B
- Zoro # G0959524
- UPC # 629054000356
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- Hi Temp Welding Protection Accessories