Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 5 ft. W, 6 ft., Red
Mfr # R51-5X6-32-B
Zoro # G1194261
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Does Not Emit Airborne Fibers, Does Not Produce Toxic Gases
- Protective Height 5 ft
- Withstand Temp. 1,750 Degrees F
- Width 6 ft.
- Protective Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-5X6-32-B
- Zoro # G1194261
- UPC # 629054000332
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Protective Height | 5 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Height | 5 ft. |
Overall Length | 6 ft |
Overall Width | 5 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 6 ft, Overall Width 5 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- ESAB MIG Welder, 50/60 Hz, Flux-Cored (0700301081)
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 24oz (1620-24)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- Hi Temp Welding Protection Accessories