Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 147.6 ftW, 5.08 ft, White
Mfr # UN51-61-24
Zoro # G2547465
product price: $637.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Features Uncoated 24 oz. Plain Weave Fiberglass Cloth, Withstanding Temperatures Up to 1000 Degrees F
- Material Weight 24 oz/sq yd
- Height 5 ft.
- Protective Height 5 ft
- Protective Thickness 0.029 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # UN51-61-24
- Zoro # G2547465
- UPC # 629054000233
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Height | 5 ft. |
Protective Height | 5 ft |
Width | 150 ft. |
Protective Width | 150 ft |
Overall Width | 5 1/8 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 1/8 ft, Protective Material Color White, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.74 mm, Grommet Location No Grommet Holes, Duty Rating Medium, Fastener Type No Fasteners Included, Product Type Blanket Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (E6010-332-05P)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 145.3 ft. W, 3 ft. H, Tan (S51-36-18)
- HI TEMP Welding Blanket, 8 ft. W, 10 ft., Red (R51-8X10-32-B)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- POWERWELD 18oz Silica Coated Fiberglass Welding Blanket, 6' x 8' (PW18SIB68)
- Hi Temp Welding Protection Accessories