Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 145.3 ftW, 3.28 ft, White
Mfr # UN51-39-24
Zoro # G0436992
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Uncoated 24 oz. Plain Weave Fiberglass Cloth, Withstanding Temperatures Up to 1000 Degrees F
- Height 2.9"
- Welding Protection Sub-Category Blankets
- Protective Width 150 ft
- Thickness 0.029"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi Temp
- MFR # UN51-39-24
- Zoro # G0436992
- UPC # 629054000219
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Height | 2.9" |
Protective Width | 150 ft |
Width | 150 ft. |
Protective Height | 3 ft 3 in |
Overall Width | 3 1/4 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 3 1/4 ft, Protective Material Color White, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.74 mm, Grommet Location No Grommet Holes, Duty Rating Medium, Fastener Type No Fasteners Included, Product Type Blanket Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKU BAKU: SOLDERING WIRE / 0.4 MM (BAKU-SW04)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- BLUE DEMON TRUE VIEW 6700 WELDING HOOD, MATTE BLACK (BDWH-TRUEVIEW-6700M)
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- HI TEMP Welding Blanket, 6 ft. W, 6 ft., Red (R51-6X6-32-B)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Black (397-10X10)
- Hi Temp Welding Protection Accessories