Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 145.3 ft. W, 3 ft. H, Tan
Mfr # S51-36-18
Zoro # G1593191
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Material Silica
- Features No Asbestos or Ceramic Fibers
- Width 145 ft.
- Color Tan
- Material Silica Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # S51-36-18
- Zoro # G1593191
- UPC # 629054000257
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Width | 145 ft. |
Protective Height | 3 ft |
Protective Width | 145 ft |
Height | 3 ft. |
Overall Length | 150 ft |
Overall Width | 3 ft |
Description
Welding Blanket Roll, Protective Material Silica, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 150 ft, Overall Width 3 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.03 in, Grommet Location No Grommet Holes, Resistance Properties Slag Resistant, Standards MIL-C-24576A, MIL-I-24244C, Duty Rating Heavy, Fastener Type No Fasteners Included, Features No Asbestos or Ceramic Fibers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Standard Tip Cleaner Set (TC-1)
- JACKSON SAFETY Contour Magnetic Burning Guide (14791)
- POWERWELD INC Powerweld® Electrode Holder 300 Amp (A732)
- DENT FIX EQUIPMENT TRIGGER SWITCH F/STUD WELDER (DF103)
- HI TEMP Welding Blanket, 8 ft. W, 10 ft., Red (R51-8X10-32-B)
- HI TEMP Welding Blanket, 5 ft. W, 5 ft., Red (R51-5X5-32-B)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HI TEMP Welding Blanket, 6 ft. W, 6 ft., Red (R51-6X6-32-B)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36162)
- Hi Temp Welding Protection Accessories