Shop All Welding Protection Accessories
Hi Temp
Welding Blanket, 10 ft. W, 10 ft., Red
Mfr # R51-10X10-32-B
Zoro # G1919032
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Fiberglass
- Withstand Temp. 1,750 Degrees F
- Thickness 0.032"
- Grommet Placement One on each Corner
- Protective Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # R51-10X10-32-B
- Zoro # G1919032
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Width | 10 ft. |
Height | 10 ft. |
Protective Height | 10 ft |
Protective Width | 10 ft |
Overall Length | 10 ft |
Overall Width | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,750 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.82 mm, Grommet Location One on Each Corner, Resistance Properties Chemical Resistant, Water Resistant, Standards CSA Certified, UL 1709, Duty Rating Heavy, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 4-W (0323-0130)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- HILLMAN 5Lb 2" Galv Tin Caps (461448)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- HI TEMP Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- HI TEMP Welding Blanket, 8 ft. W, 10 ft., Red (R51-8X10-32-B)
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- Hi Temp Welding Protection Accessories