Shop All Ducting & Venting
This Product is Discontinued
Hi Temp
Heater Duct, P51, Fiberglass, 12" W, 12 ft. L (Discontinued)
Mfr # P51-12-12-S
Zoro # G0326160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 12"
- Construction Material Fiberglass
- Length 12 ft.
- Coating Silicone
- Duct Fitting Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # P51-12-12-S
- Zoro # G0326160
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Width | 12" |
Length | 12 ft. |
Details
Construction Material | Fiberglass |
Coating | Silicone |
Item | Heater Duct,P51 |
Duct Fitting Material | Fiberglass |
Description
Heater Duct,P51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.