Shop All Ducting & Venting
Hi Temp
Heater Duct Adapters, 8" W, 12" L
Mfr # O51-8/12-HDA
Zoro # G0326389
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-8/12-HDA
- Zoro # G0326389
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Width | 8" |
Length | 12" |
Details
Item | Heater Duct Adapters |
Description
Heater Duct Adapters,8" to 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20252.13 4PK)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- PUROLATOR Air Filter, 20x25x2 Hi-E 40 - MERV 8 (6 Pack) (20x25x2x1 HI (6 Pack))
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- FANTECH. Fantech 8in Fixed Metal Hood for Supply or Exhaust Air (45148)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- LAMBRO Hood Vent Dryer Plstc 3In Brn (222B)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025928)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- Hi Temp Ducting, Venting & Accessories