Shop All Ducting & Venting
Hi Temp
Heater Duct Adapters, 12" W, 12" L
Mfr # O51-12/12-HDA
Zoro # G0326179
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi Temp
- MFR # O51-12/12-HDA
- Zoro # G0326179
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Width | 12" |
Length | 12" |
Details
Item | Heater Duct Adapters |
Description
Heater Duct Adapters,12" to 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- DIAL MFG 1X24 Stl Blower Shaft (6722)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 14" L (8010000963)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- LAMBRO INDUSTRIES 10 in. x 8 ft. Aluminum Semi-Rigid Duct -, 2PK (317)
- DEFLECTO Spurr Vent, 4", Assembled, Aluminum, Polypropylene, 6" W, 11" L (SVHAB4)
- NORDFAB Round In-Cut, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300032)
- NORDFAB Round Tap In, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302869)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- Hi Temp Ducting & Venting