Shop All Ducting Hose Accessories
Hi-Tech Duravent
Y Connector, 4 In ID, 5 In OD, Aluminum
Mfr # 0652-0400-0003
Zoro # G0690006
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 4 in
- Outside Dia. (In.) 5 in
- Length (In.) 10 in
- For Use With 3AYK3 - 3AYL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0400-0003
- Zoro # G0690006
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 5 in |
Length (In.) | 10 in |
Width (In.) | 10 in |
Overall Width | 10 in |
Overall Length | 10 in |
Connection Outside Diameter | 5 in |
Connection Inside Diameter | 4 in |
Details
Item | Y Connector |
Material | Aluminum |
For Use With | 3AYK3 - 3AYL3 |
Type | Threaded |
Connector Type | Wye |
Connection Type | Screw On |
Description
Y Connector, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 4 in, Connector Type Wye, Material Aluminum, Overall Length 10 in, Connection Outside Diameter 5 in, Connection Type Screw On, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Chisel Set, PK5 (PN12V728043G)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- Hi-Tech Duravent Air Hoses