Shop All Ducting Hose Accessories
Hi-Tech Duravent
Tailpipe Adaptor, 3.5 In ID, Rubber
Mfr # 0651-0000-0005
Zoro # G1365025
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 3 1/2 in
- Outside Dia. (In.) 4 1/2 in
- Length (In.) 12 in
- For Use With 3AYK3 - 3AYL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0005
- Zoro # G1365025
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 1/2 in |
Outside Dia. (In.) | 4 1/2 in |
Length (In.) | 12 in |
Width (In.) | 3 in |
Connection Inside Diameter | 3 1/2 in |
Overall Width | 3 in |
Connection Outside Diameter | 4 1/2 in |
Overall Length | 12 in |
Details
Item | Tailpipe Adapter |
Material | Rubber |
For Use With | 3AYK3 - 3AYL3 |
Type | Threaded |
Connector Type | Tailpipe Adapter |
Connection Type | Screw On |
Description
Tailpipe Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 3 1/2 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 4 1/2 in, Connection Type Screw On, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-41)
- DEVILBISS AUTOMOTIVE REFINISHING $HAR-507 AIR REGULATOR 60 CFM (DV130059)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- Hi-Tech Duravent Air Hoses