Shop All Ducting Hose Accessories
Hi-Tech Duravent
Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber
Mfr # 0651-0000-0003
Zoro # G3396206
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 in
- Length (In.) 12 in
- Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0003
- Zoro # G3396206
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4 in |
Length (In.) | 12 in |
Width (In.) | 3 in |
Connection Outside Diameter | 4 in |
Overall Length | 12 in |
Overall Width | 3 in |
Connection Inside Diameter | 3 in |
Details
Item | Tailpipe Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connector Type | Tailpipe Adapter |
Connection Type | Screw On |
Description
Tailpipe Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 3 in, Connector Type Tailpipe Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 4 in, Connection Type Screw On, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR764NA)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI (534172)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- Hi-Tech Duravent Air Hoses