Shop All Ducting Hose Accessories
Hi-Tech Duravent
Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber
Mfr # 0651-0000-0006
Zoro # G2337824
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 5 1/2 in
- Outside Dia. (In.) 6 1/2 in
- Length (In.) 12 in
- Width (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0006
- Zoro # G2337824
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 5 1/2 in |
Outside Dia. (In.) | 6 1/2 in |
Length (In.) | 12 in |
Width (In.) | 6 1/2 in |
Overall Length | 12 in |
Overall Width | 6.5 in |
Connection Outside Diameter | 6 1/2 in |
Connection Inside Diameter | 5 1/2 in |
Details
Item | Stack Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connection Type | Screw On |
Connector Type | Stack Adapter |
Description
Stack Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 5 1/2 in, Connector Type Stack Adapter, Material Rubber, Overall Length 12 in, Connection Outside Diameter 6 1/2 in, Connection Type Screw On, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- DAYTON A80 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (3X629)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- Hi-Tech Duravent Air Hoses