Shop All Ducting Hose Accessories
Hi-Tech Duravent
Splice Connector, 5 In ID, Aluminum
Mfr # 0652-0500-0100
Zoro # G1730845
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 5 in
- Outside Dia. (In.) 6 in
- Length (In.) 10 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0500-0100
- Zoro # G1730845
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 5 in |
Outside Dia. (In.) | 6 in |
Length (In.) | 10 in |
Width (In.) | 6 in |
Connection Outside Diameter | 6 in |
Overall Length | 10 in |
Connection Inside Diameter | 5 in |
Overall Width | 6 in |
Details
Item | Splice Connector |
Material | Aluminum |
For Use With | 3AYK3 - 3AYL3 |
Type | Threaded |
Accessory Type | Splice Connector |
Connector Type | Straight Splice Connector |
Connection Type | Screw On |
Description
Splice Connector, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 5 in, Connector Type Straight Splice Connector, Material Aluminum, Overall Length 10 in, Connection Outside Diameter 6 in, Connection Type Screw On, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- POWERFLITE 4L790 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790-2)
- MARTIN SPROCKET & GEAR Spk Roller Mst (H), 60H20H (60H20H)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- Hi-Tech Duravent Air Hoses