Shop All Ducting Hose Accessories
Hi-Tech Duravent
Splice Connector, 4 In ID, Aluminum
Mfr # 0652-0400-0002
Zoro # G1680445
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 4 in
- Outside Dia. (In.) 5 in
- Length (In.) 10 in
- For Use With 3AYK3 - 3AYL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0400-0002
- Zoro # G1680445
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 5 in |
Length (In.) | 10 in |
Width (In.) | 5 in |
Overall Length | 10 in |
Connection Inside Diameter | 4 in |
Connection Outside Diameter | 5 in |
Overall Width | 5 in |
Details
Item | Splice Connector |
Material | Aluminum |
For Use With | 3AYK3 - 3AYL3 |
Type | Threaded |
Connection Type | Screw On |
Connector Type | Straight Splice Connector |
Description
Splice Connector, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 4 in, Connector Type Straight Splice Connector, Material Aluminum, Overall Length 10 in, Connection Outside Diameter 5 in, Connection Type Screw On, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Thru Bolt L583120626 (L583120626)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEF2)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- ZORO SELECT Connector, Duct Hose (0140-0800-0001)
- Hi-Tech Duravent Ducting Hose Accessories